DESCRIPTION

  • Corrosion resistant stainless steel grind chamber
  • Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
  • One year warranty
  • Voted best in class 9 years in a row

InSinkErator® 2 hp 3 Phase Commercial Disposer

ISS20029

Color Finish

 

SPECIFICATIONS

AMP
5
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
18-1/2 in
Horsepower
2 hp
Power Source
Electric
RPM
1725
Volts
208V
Width
15-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS