DESCRIPTION

InSinkErator® 3/4 hp Garbage Disposer

ICONTRACTOR333WC

Capacity:

26 oz

SPECIFICATIONS

AMP
9.52
Capacity
26 oz
Color Finish
Black
Color Finish Category
Blacks
Height
12-5/8 in
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$203.1
EACH
  • QUANTITY