DESCRIPTION

  • Easy to install
  • Includes a 3' UL listed cord, strain relief clamp and wire connectors
  • Once installed, disposer plugs directly into a standard wall outlet
  • Strain relief clamp, wire connectors and installation instructions

InSinkErator® 3 Ft Power Cord Assembly

ICRD00

Length:

3 ft

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
1 in
Height
8-1/2 in
Length
3 ft
Material
Plastic
UL Listed
Yes
Width
5-1/2 in

Starting at
$10.78
EACH
  • QUANTITY