DESCRIPTION

  • Corrosion resistant stainless steel grind chamber
  • Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
  • One year warranty
  • Voted best in class 9 years in a row

InSinkErator® 3 Phase 2.5 Amp Commercial Disposer

ISS7528

Horsepower:

SPECIFICATIONS

AMP
2.5
Horsepower
3/4 hp
RPM
1725
UL Listed
Yes
Width
13-5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY