DESCRIPTION

  • 1 year warranty
  • Corrosion resistant stainless steel grind chamber
  • Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
  • Voted best in class 9 years in a row

InSinkErator® 3-Phase 4.5 Amp Commercial Disposer

ISS50028

Horsepower:

SPECIFICATIONS

AMP
4.5
Horsepower
5 hp
RPM
1725
UL Listed
Yes
Width
17-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY