DESCRIPTION

  • Bio-Charge cartridge equals 4 bottles of other septic treatments
  • Bio-Charge contains a citrus scent to help control odors from the sink and drain
  • Bio-Charge surfactant helps break down soap and grease film that accumulates in drain pipes
  • Fits Septic Disposer and lasts 3 to 4 months with average use

InSinkErator® Bio-Charge® Cartridge Replacement for Evolution Septic Assist Disposers

IBIOCG

Length:

4 in

SPECIFICATIONS

Collection
Bio-Charge®
Height
5 in
Length
4 in
Size
16 oz
Width
3 in

Starting at
$15.8
EACH
  • QUANTITY