DESCRIPTION

  • For use with all InSinkErator® disposers
  • InSinkErator® genuine part
  • Kit includes dishwasher inlet connector, clamping springs, screw clamp, and spring clamp
  • Kit is used to connect a dishwasher drain to the disposer

InSinkErator® Dishwaser Connector Kit

IDWC00

Length:

5-1/4 in

SPECIFICATIONS

Height
8-1/2 in
Length
5-1/4 in
Material
Plastic
Width
1 in

Starting at
$9.58
EACH
  • QUANTITY