DESCRIPTION

  • 40 oz stainless steel grind chamber and components
  • Auto-Reverse Grind System®
  • Cordless/Corded: Cordless
  • Made in the USA
  • MultiGrind® with two grind stages to quickly grind food waste
  • SoundSeal® technology

InSinkErator® Evolution Essential Food Waste

IPROESSENTIAL

Horsepower:

SPECIFICATIONS

AMP
8.1
Capacity
40 oz
Collection
Evolution
Color Finish
Black
Color Finish Category
Blacks
Height
12-5/8 in
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
UL Listed
Yes
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS