DESCRIPTION

  • Available in a variety of popular designers colors
  • Choose from polished stainless steel, brushed stainless steel, white, biscuit, mocha bronze, oil-rubbed bronze, matte black and French gold
  • For use on all InSinkErator® manufactured disposers
  • Use of abrasive cleaning solutions may harm this product's finish

InSinkErator® Flange

IFLGMB

Color Finish

 

SPECIFICATIONS

Color Finish
Mocha Bronze
Color Finish Category
Bronze Tones
Diameter
4-1/2 in
Height
1-3/4 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY