DESCRIPTION
- Easy to install
- Features a 26 oz stainless steel grind chamber and components
- Made in the USA
- Quick Lock® sink mount
- Three year We Come To You® In-Home Warranty
InSinkErator® Contractor 333™ Garbage Disposal
ICONTRACTOR333
Horsepower:
3/4 hpSPECIFICATIONS
- AMP
- 8.1
- Capacity
- 26 oz
- Collection
- Contractor 333™
- Color Finish
- Black
- Color Finish Category
- Blacks
- Diameter
- 6-3/4 in
- Height
- 12-5/8 in
- Horsepower
- 3/4 hp
- Power Source
- Electric
- RPM
- 1725
- Volts
- 120V
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday