DESCRIPTION

  • For Property Management use only
  • Galvanized steel grinding elements
  • Ninety-day over the counter warranty
  • Plastic grind chamber

InSinkErator® Garbage Disposal

IFWD2

Horsepower:

1/2 hp

SPECIFICATIONS

AMP
6.7
Capacity
26 oz
Color Finish
Black
Color Finish Category
Blacks
Diameter
6-5/16 in
Height
11-3/8 in
Horsepower
1/2 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$102.57
EACH
  • QUANTITY

DOCUMENTS