DESCRIPTION

InSinkErator® Garbage Disposal

IPRO1000LP

Horsepower:

SPECIFICATIONS

AMP
10.2
Capacity
34.6 oz
Color Finish
Black
Color Finish Category
Blacks
Diameter
9-3/4 in
Height
11-21/64 in
Horsepower
1 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$428.24
EACH
  • QUANTITY