DESCRIPTION

InSinkErator® Garbage Disposal

IPRO750

Horsepower:

SPECIFICATIONS

AMP
9.5
Capacity
34.6 oz
Color Finish
Stainless Steel
Color Finish Category
Blacks
Diameter
8 in
Height
12-1/8 in
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$260.33
EACH
  • QUANTITY

DOCUMENTS