DESCRIPTION

InSinkErator® Garbage Disposal

IPRO880

Horsepower:

SPECIFICATIONS

AMP
8.1
Capacity
40 oz
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
8-3/4 in
Height
12-5/8 in
Horsepower
7/8 hp
Power Source
Electric
RPM
1725
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS