DESCRIPTION

  • Badger 1's Quick Lock® sink mount allows for easy installation and replacement of any disposer
  • Offers a 1/3 hp Dura-Drive® induction motor
  • Offers rugged galvanized steel construction for disposer durability
  • One-year We Come to You® In-Home Service Warranty
  • Space-saving compact design

InSinkErator® Badger® Garbage Disposal with Cord

IBADGER1WC

Horsepower:

1/3 hp

SPECIFICATIONS

AMP
6.7
Capacity
26 oz
Collection
Badger®
Color Finish
Grey
Color Finish Category
Greys
Cord Length
3 ft
Depth
7-1/4 in
Diameter
6-31/100 in
Height
11-3/8 in
Horsepower
1/3 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$101.11
EACH
  • QUANTITY