DESCRIPTION

  • 40 oz stainless steel grind chamber and components
  • Auto-Reverse Grind System®
  • Cordless/Corded: Corded
  • Jam-Sensor® circuit that automatically increases torque
  • Made in the USA
  • MultiGrind Plus® with three grind stages to quickly grind food waste
  • SoundSeal Plus® technology

InSinkErator® Evolution Garbage Disposal with Cord

IEXCELWCORD

Horsepower:

1 hp

SPECIFICATIONS

AMP
10.2
Capacity
40 oz
Collection
Evolution
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Horsepower
1 hp
UL Listed
Yes
Volts
120V

Starting at
$524.55
EACH
  • QUANTITY

DOCUMENTS