DESCRIPTION

InSinkErator® Garbage Disposal with Cord

IPRO1100XLWCORD

Horsepower:

1 hp

SPECIFICATIONS

AMP
12.3
Capacity
40 oz
Color Finish
Stainless Steel
Color Finish Category
Blacks
Diameter
9 in
Height
13-1/2 in
Horsepower
1 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$474.3
EACH
  • QUANTITY