DESCRIPTION

InSinkErator® Garbage Disposal with Cord

IPRO750WCORD

Horsepower:

3/4 hp

SPECIFICATIONS

AMP
9.5
Capacity
34.6 oz
Color Finish
Black
Color Finish Category
Blacks
Diameter
8 in
Height
12-1/8 in
Horsepower
3/4 hp
Power Source
Electric
RPM
1725
Volts
120V

Starting at
$264.86
EACH
  • QUANTITY

DOCUMENTS