DESCRIPTION

InSinkErator® Garbage Disposal with Cord

IPRO880WCORD

Horsepower:

SPECIFICATIONS

Capacity
40 oz
Color Finish
Black
Color Finish Category
Blacks
Diameter
8-3/4 in
Height
12-5/8 in
Horsepower
7/8 hp
Power Source
Electric
RPM
1725
Volts
120V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS