DESCRIPTION

  • Automatic shut off hot lever and Stay-On™ cool lever
  • Five year We Come To You® In-Home Warranty
  • NSF® listed
  • Solid brass construction, exposed pop-up drain without overflow

InSinkErator® Indulge™ Contemporary Hot and Cold Water Dispenser Faucet

IFHC1100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 372
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Indulge™ Contemporary
Color Finish
White
Color Finish Category
Whites
Faucet Connection
Flexible
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
5-1/4 in
Spout Type
High Arc
Trim Only
No

Starting at
$433.16
EACH
  • QUANTITY