DESCRIPTION

  • Includes 2 filter replacement cartridges for use on the F-201 filtration system only
  • NSF® Standard 42 listed
  • Six month recommended filter cartridge replacement
  • The 201R filtration cartridge reduces chlorine taste and odor for clean and refreshing taste

InSinkErator® Hot Water Dispenser Filter Cartridge

IF201R

Flow Rate:

.75 gpm

SPECIFICATIONS

ADA Compliant
No
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Contaminant Removal
Carbon
Diameter
3-1/4 in
Filter Life Months
6
Filter Size
500 gal
Filtering Material
Yes
Filtering System
Point of Use
Flow Rate
.75 gpm
Height
8-3/4 in
NSF Specifications
NSF 42
Width
15 in

Starting at
$76.29
EACH
  • QUANTITY