DESCRIPTION

  • Dispenses near-boiling 200° F hot water only
  • Durable all brass faucet construction
  • Graceful classic design spout swivels for greater convenience and stylish integrated lever provides a dramatic look
  • Hot lever automatically shuts off

InSinkErator® Indulge™ Hot Water Dispenser with Single Lever Handle

IFGN1100

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Indulge™
Color Finish
White
Color Finish Category
Whites
Faucet Connection
Flexible
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
Number of Handles
Two Handle
Spout Height
5-1/2 in
Spout Reach
5-1/4 in
Spout Type
High Arc

Starting at
$284.53
EACH
  • QUANTITY