DESCRIPTION

  • 6 12 month recommended filter cartridge replacement
  • Automatically shuts off water when filter cartridge is replaced
  • Filter capacity: 500 gallons
  • NSF® Standard 42 listed
  • Quick-connect fittings guarantee easy installation
  • Reduces chlorine taste and odor for clean refreshing taste
  • The sanitary quick-change filter cartridge makes replacement easy

InSinkErator® Hot Water Disposable Filter

IF201

Capacity:

SPECIFICATIONS

Capacity
500 Gal
Depth
6 in
Diameter
3-1/4 in
Flow Rate
1 gpm
Height
12 in
NSF Certified
Yes
NSF Specifications
NSF 42
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY