DESCRIPTION

  • Easy-to-adjust temperature control
  • Hot water tank with stainless-steel construction for longer life
  • Provides up to 60 cups/hour of near-boiling, filtered water
  • The F-1000 filter reduces particulates, chlorine taste and odor

InSinkErator® Stainless Steel Instant Hot Water Tank and Filtration System

IHWTF1000S

Capacity:

2/3 gal

SPECIFICATIONS

AMP
6.25
Capacity
2/3 gal
Faucet Installation
1 Hole
Lead Law Compliant
Yes
Material
Stainless Steel
Maximum Pressure
125 psi
Maximum Temperature
210
Supply Pipe Connection
1/4 in
Trim Only
No
UL Listed
Yes
Volts
115V
Water Heater Type
Specialty
Watts
750

Starting at
$401.17
EACH
  • QUANTITY