DESCRIPTION

  • Required for sinks greater than 3/4 inch thick
  • The polished surface of this stainless steel flange will compliment most stainless steel sinks
  • Use of abrasive solutions may harm this product's finish

InSinkErator® Long Sink Flange

IFLGLG

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
4-1/2 in
Height
2-1/2 in
Material
Stainless Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY