DESCRIPTION

  • Designed to stop water and food particles from traveling down the drain
  • Easy to insert and remove from your sink drain
  • For use on all InSinkErator® manufactured disposers
  • Use of abrasive cleaning solutions may harm this product's finish

InSinkErator® Plastic Stopper

ISTPPL

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
3-1/4 in
Diameter
3-1/4 in
Height
1 in
Length
3-1/4 in
Material
Plastic
Width
3-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.43
EACH
  • QUANTITY