DESCRIPTION

InSinkErator® Push Button Hot Water Dispenser

IHHOT100SS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Trim Only
No

Starting at
$252.11
EACH
  • QUANTITY