DESCRIPTION

  • Complements most stainless steel sinks
  • Fast and easy replacement of existing disposer mounts
  • Twist-on, twist-off installation

InSinkErator® Quick Lock Mount

IQLM00

Color Finish

 

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Diameter
5 in
Height
3 in
Length
6 in
Material
Stainless Steel
Width
4-1/2 in

Starting at
$16.6
EACH
  • QUANTITY

DOCUMENTS