DESCRIPTION

  • Ideal for any instant hot water dispenser, refrigerator, icemaker, or virtually any drinking water system
  • Includes 2 filter replacement cartridges for use on the F-201 filtration system only
  • NSF® Standard 42 & 53 listed
  • Six month recommended filter cartridge replacement
  • The 601R filter cartridge reduces chlorine taste and odor and also reduces lead, mercury, cysts, asbestos, and other contaminants

InSinkErator® Repair Cartridge

IF601R

Flow Rate:

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Contaminant Removal
Carbon
Diameter
3-1/4 in
Filter Life Months
6
Filter Size
500 gal
Filtering Material
Yes
Filtering System
Point of Use
Flow Rate
1 gpm
Height
10-21/32 in
NSF Specifications
NSF 42
Width
15-1/4 in

Starting at
$73.02
EACH
  • QUANTITY