DESCRIPTION

  • Dispenses near-boiling 200° F hot water only
  • Easy to adjust temperature control
  • Includes 2/3 gallon hot water tank
  • Provides 60 cups/hr of near boiling water
  • Tool free tank connections and dry start protection to ease installation

InSinkErator® Invite™ Single-Handle Deck Mount Hot Water Dispenser 1/4 in. Flexible Connection

IHCLASSICSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Invite™
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
Flexible
Faucet Connection Size
1/4 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Handle Type
Knob
Lead Law Compliant
Yes
Material
Stainless Steel
Number of Handles
Single Handle
Spout Height
3-3/4 in
Spout Reach
6 in
UL Listed
Yes

Starting at
$370.46
EACH
  • QUANTITY