DESCRIPTION

  • Anti-microbial feature helps inhibit growth of odor-causing bacteria
  • Helps reduce sound and is easily removed for cleaning
  • Reduces disposer splash when in use
  • Replacement sink gasket designed specifically for use on InSinkErator® models: Badger 1, 5 5XP, Pro 333 and Septic Disposer

InSinkErator® Standard Mounting Gasket

ISMG00

Diameter:

3-7/8 in

SPECIFICATIONS

Color Finish
Black
Color Finish Category
Blacks
Depth
4 in
Diameter
3-7/8 in
Height
6-1/2 in
Length
8-1/2 in
Material
Rubber
Width
4 in

Starting at
$7.43
EACH
  • QUANTITY