DESCRIPTION

  • Easily mounts to the sink or counter top
  • For use with all InSinkErator disposers
  • Perfect for island installations and works with any disposer
  • Use of abrasive cleaning solutions may harm this product's finish

InSinkErator® SinkTop Switch™ Button for SinkTop Switch™ Push Button

ISTC

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
SinkTop Switch™ Push Button
Collection
SinkTop Switch™
Color Finish
White
Color Finish Category
Whites
Depth
1-3/4 in
Diameter
1-3/4 in
Height
1 in
Length
1/2 in
Material
Metal, Plastic
Type
Sinktop Switch Button
UL Listed
No
Width
1-3/4 in

Starting at
$20.83
EACH
  • QUANTITY