DESCRIPTION

  • A quick, effective tool to help free simple jams
  • Works only on InSinkErator® manufactured disposers

InSinkErator® Wrench jambus

IWRN00

Material:

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Greys
Depth
1/2 in
Height
8-1/2 in
Length
8-1/2 in
Material
Stainless Steel
Width
3-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$5.72
EACH
  • QUANTITY