2 hp 1725 RPM Garbage Disposal in Stainless Steel/Chrome
This product has been replaced by
Manufacturer Part #13663J
2 hp 1725 RPM Garbage Disposal in Stainless Steel/Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Voted best in class 9 years in a row
- Corrosion resistant stainless steel grind chamber
- One year warranty
- Heavy-duty disposer designed for continuous operation in restaurants, hotels, hospitals, schools, universities and cafeterias
Documents
Specifications
- AMP:
- 3.3, 5.0, 2.5
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Chrome
- Height:
- 18-7/16 in
- Horsepower:
- 2 hp
- Power Source:
- Electric
- RPM:
- 1725
- Volts:
- 208/230/460V
- Width:
- 15-1/2 in