3/4 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology

This product has been replaced by

3/4 hp Pro 750 Garbage Disposal with Cord
InSinkErator® 3/4 hp Pro 750 Garbage Disposal with Cord
Manufacturer Part #79850K-ISE
You last purchased this on
 
InSinkErator®

Evolution Pro 3/4 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

3/4 hp Pro 750 Garbage Disposal with Cord
InSinkErator® 3/4 hp Pro 750 Garbage Disposal with Cord
Manufacturer Part #79850K-ISE
InSinkErator®

Evolution Pro 3/4 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology

  • Fast #
  • Part #IPRO750WCORD
  • Item #4599197
  • Manufacturer Part #79355A-ISE
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MultiGrind® Technology
  • Auto-Reverse Grind System® feature
  • SoundSeal® Technology
  • Stainless steel grind components
  • Anti-Microbial Quiet Collar® Sink Baffle
  • Requires Certification

Documents


Specifications

AMP:
9.5
Capacity:
34.6 oz
Collection:
Evolution Pro
Color Finish Category:
Blacks
Color Finish Name:
Black Enamel
Depth:
8 in
Diameter:
8 in
Height:
12-1/4 in
Horsepower:
3/4 hp
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
Volts:
120V
Weight:
19.2 lb