500 gal. Hot Water Disposable Filter
This product has been replaced by
Manufacturer Part #44676
500 gal. Hot Water Disposable Filter
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces chlorine taste and odor for clean refreshing taste
- Quick-connect fittings guarantee easy installation
- Filter capacity: 500 gallons
- NSF® Standard 42 listed
- 6 12 month recommended filter cartridge replacement
- Automatically shuts off water when filter cartridge is replaced
- The sanitary quick-change filter cartridge makes replacement easy
Specifications
- Capacity:
- 500 Gal
- Depth:
- 6 in
- Diameter:
- 3-1/4 in
- Flow Rate:
- 1 gpm
- Height:
- 12 in
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Width:
- 9 in