InSinkErator®

Badger® 1/3 hp Garbage Disposal with Cord

Part #IBADGER1WC  |  Manufacturer Part #79029A-ISE

Horsepower:

1/3 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers a 1/3 hp Dura-Drive® induction motor
  • Offers rugged galvanized steel construction for disposer durability
  • Badger 1's Quick Lock® sink mount allows for easy installation and replacement of any disposer
  • Space-saving compact design
  • One-year We Come to You® In-Home Service Warranty

Specifications

AMP: 5.6

Capacity: 26 oz

Collection: Badger®

Color Finish: Grey

Color Finish Category: Greys

Cord Length: 3 ft

Depth: 7-1/4 in

Diameter: 6-31/100 in

Height: 11-1/2 in

Horsepower: 1/3 hp

Power Source: Electric

RPM: 1725

Type: IBADGER1WC

Volts: 120V

Weight: 12.4

Width: 6-31/100 in

Frequently Purchased Together

+
+
+
+

Price for bundle

$0