InSinkErator®

Contractor 1000™ 1 hp Garbage Disposal in Black

Part #ICONTRACTOR1000WC  |  Manufacturer Part #78986A-ISE

Horsepower:

1 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • • 1.0 Horsepower Heavy Duty Motor • 1.0 Horsepower Heavy Duty Motor (Quiet Dura-Drive® Induction Motor)
  • 8-Year We Come To You® In-Home Limited Warranty
  • Stainless Steel Grind Components
  • Quick Lock® mounting for fast, easy installation
  • Includes removable Quiet Collar® Sink Baffle for easy cleaning, polished stainless steel sink flange and 1-piece stainless steel stopper
  • Available with or without a factory installed power cord

Specifications

AMP: 10.2

ASSE Standards: ASSE 1008

Adjustable: No

CSA Certified: Yes

Capacity: 26 oz

Collection: Contractor 1000™

Color Finish: Black

Color Finish Category: Blacks

Depth: 6-3/4 in

Dishwasher Safe: No

End Connection 1: Slip Joint

End Connections: Slip Joint

Energy Star Compliant: No

Height: 12-5/8 in

Horsepower: 1 hp

IAPMO Listed: Yes

Length: 12-5/8 in

Material: Stainless Steel

Number Of Pieces: 1 Piece

Phase: Single Phase

Power Source: Electric

Product Type: Garbage Disposer

RPM: 1725

UL Listed: Yes

Volts: 120V

Width: 6-3/4 in