7/8 hp Continuous Feed Garbage Disposal with SoundSeal Technology
This product has been replaced by
Manufacturer Part #79852-ISE
Evolution Pro 7/8 hp Continuous Feed Garbage Disposal with SoundSeal Technology
Package Quantity Info:
EA: 1 IP: 1 PT: 42-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MultiGrind® technology delivers 2 stages of grind vs. 1 Stage in standard disposer
- Includes sound-reducing quiet collar® sink baffle containing antimicrobial material
- SoundSeal® technology delivers quieter performance. Hold a conversation with elevated voices in the same room
- Made in USA
Specifications
- AMP:
- 7.8
- Capacity:
- 34.6 oz
- Collection:
- Evolution Pro
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel
- Depth:
- 8-3/4 in
- Diameter:
- 8-3/4 in
- Drain Diameter:
- 1-1/2 in
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Horsepower:
- 7/8 hp
- Material:
- Stainless Steel
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 1725
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 20.1 lb