DESCRIPTION

InSinkErator® Disposer with Cord in Black

IPRO880LTWCORD

Color Finish

Black

SPECIFICATIONS

AMP
7.8
Capacity
34.6 oz
Color Finish
Black
Color Finish Category
Blacks
Depth
8-3/4 in
Energy Star Compliant
No
Height
12-1/4 in
Horsepower
7/8 hp
UL Listed
No
Volts
120V

$306.38
EACH

(Pricing is for Black)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment