InSinkErator®

Essential® 3/4 hp Garbage Disposal

Part #IESSENTIALXTR  |  Manufacturer Part #78239A

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SoundSeal® Technology
  • Offers Quieter Performance
  • MultiGrind® Technology 2 grind stages vs. 1 in a standard disposer
  • 34.6-ounce grind chamber
  • Stainless steel grind components

Specifications

AMP: 8.1

Capacity: 34.6 oz

Collection: Essential®

Depth: 8-3/4 in

Height: 12-5/8 in

Horsepower: 3/4 hp

RPM: 1725

Type: IESSENTIALXTR

UL Listed: Yes

Volts: 120V

Width: 8-3/4 in