1 hp Continuous Feed Garbage Disposal with SoundSeal Technology

You last purchased this on
 
InSinkErator®

Evolution Series® 1 hp Continuous Feed Garbage Disposal with SoundSeal Technology

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

Evolution Series® 1 hp Continuous Feed Garbage Disposal with SoundSeal Technology

  • Fast #
  • Part #IEXCEL
  • Item #2927004
  • Manufacturer Part #79334-ISE
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Auto-reverse grind system technology which helps prevent jams by automatically reversing grind direction, and helps ensure grind elements wear evenly, extending disposer life
  • SoundSeal® Plus technology for ultra-quiet operation versus standard disposers
  • Offers a 1 hp Dura-Drive® induction motor
  • Includes a Jam-Sensor® circuit that automatically increases torque to break through even the toughest jams
  • Offers MultiGrind® technology, with 3 grind stages to quickly grind virtually any food waste
  • Requires Certification

Documents


Specifications

AMP:
10
Capacity:
40 oz
Collection:
Evolution Series®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel/Light Grey
Depth:
9 in
Diameter:
9 in
Drain Diameter:
1-1/2 in
Energy Star Compliant:
No
Height:
13-1/2 in
Horsepower:
1 hp
Material:
Stainless Steel
Power Source:
Electric
Product Type:
Continuous Feed
RPM:
1725
UL Listed:
Yes
Volts:
120V
Weight:
21.4 lb