3/4 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology
Evolution 3/4 hp Continuous Feed Garbage Disposal with Power Cord and SoundSeal Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SoundSeal® technology
- MultiGrind Plus® with two grind stages to quickly grind food waste
- 40 oz stainless steel grind chamber and components
- Six year We Come To You® In-Home Warranty
- Cordless/Corded: Corded
- Made in the USA
- Quick Lock® sink mount
Specifications
- AMP:
- 8.1
- Capacity:
- 34.6 oz
- Collection:
- Evolution
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Enamel/Grey
- Diameter:
- 8-3/4 in
- Drain Diameter:
- 3-1/2 in
- Height:
- 12-1/4 in
- Horsepower:
- 3/4 hp
- Power Source:
- Electric
- RPM:
- 1725
- Volts:
- 120V