InSinkErator®

Evolution® 3/4 hp Garbage Disposal

Part #ISEPTICASSIST  |  Manufacturer Part #76006

Horsepower:

3/4 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Offers a 3/4 hp Dura-Drive® induction motor
  • The 40 oz stainless steel grind chamber and components protect against corrosion and adds strength
  • SoundSeal® technology for quieter operation versus standard disposers
  • Offers MultiGrind® technology, with 2 grind stages to quickly grind difficult food waste
  • Each time the disposer is activated, a citrus-scented Bio-Charge® solution containing natural microorganisms that help break down food waste is injected into the grind chamber
  • For homes with septic systems

Specifications

AMP: 8.1

Capacity: 40 oz

Collection: Evolution®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 13 in

Height: 12-5/8 in

Horsepower: 3/4 hp

Power Source: Electric

RPM: 1725

Type: ISEPTICASSIST

Volts: 120V

Weight: 23.5

Width: 13 in