0.75 gpm 501 gal Hot Water Dispenser Filter Cartridge (Pack of 2) (Filtering Material Included)

You last purchased this on
 
InSinkErator®

0.75 gpm 501 gal Hot Water Dispenser Filter Cartridge (Pack of 2) (Filtering Material Included)

This product requires certification to purchase.
Brand image
You last purchased this on
 
InSinkErator®

0.75 gpm 501 gal Hot Water Dispenser Filter Cartridge (Pack of 2) (Filtering Material Included)

  • Fast #
  • Part #IF201R
  • Item #1758697
  • Manufacturer Part #44634
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Includes 2 filter replacement cartridges for use on the F-201 filtration system only
  • Six month recommended filter cartridge replacement
  • The 201R filtration cartridge reduces chlorine taste and odor for clean and refreshing taste
  • NSF® Standard 42 listed
  • Requires Certification

Specifications

ANSI:
ANSI 372
Capacity:
500 gal
Contaminant Removal:
Carbon, Chlorine Taste, Chlorine Odor
Diameter:
3-1/4 in
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Refrigerators|Ice Makers
Flow Rate:
0.75 gpm
Height:
8-3/4 in
NSF:
NSF 372, NSF 42
NSF Certified:
Yes
Package Quantity:
Pack of 2
Pressure - High:
125
Temperature Range:
33 to 100 Deg F