DESCRIPTION

  • Reduces particulates, chlorine taste and odor
  • Twist-and-lock design for quick-and-easy filter changes
  • Automatically shuts water off when filter cartridge is replaced
  • Easy to adjust temperature control

InSinkErator® Hot Water Filtration System

IF1000S

Manufacturer Part #: 44676

Brand Model Compatibility:

In-Sinkerator Hot Water Dispensers

SPECIFICATIONS

Brand Model Compatibility
In-Sinkerator Hot Water Dispensers
Depth
2-1/4 in
Diameter
2-1/4 in
Flow Rate
.75 gpm
Height
12-1/2 in
NSF Certified
Yes
NSF Specifications
NSF 42
Type
IF1000S
Weight
1
Width
2-1/4 in

Print