in Polished Nickel Hot and Cold Water Dispenser
Indulge™ Antique in Polished Nickel Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout swivels to make filling pitchers and pots easier
- Dispenses near-boiling 200° F hot water only
- Automatic shut off hot lever and Stay-On™ cool lever
- Ornate, distinctive and refined, the technology of the indulge antique looks forward, while its style harkens back
-
Lead Law Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™ Antique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 5-1/4 in
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel
- Trim Only:
- No
- Weight:
- 4 lb
- Width:
- 5-1/4 in