0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Double Lever Handle in Mocha Bronze
Indulge™ Tuscan 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Double Lever Handle in Mocha Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic and nostalgic, the Indulge™ Tuscan instant hot water dispenser provides a relaxing warmth of style
- Spout swivels to make filling pitchers and pots easier
- Automatic shut off hot lever and Stay-On™ cool lever
- Dispenses near-boiling 200° and cool drinking water
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- Brand Model Compatibility:
- F-1000S Filtration System
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™ Tuscan
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha Bronze
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 8-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Self-Closing
- Flow Rate:
- 0.7 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- High Arc
- Temperature Range:
- 160 to 210 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 4 lb
- Width:
- 5-1/4 in