InSinkErator®

Indulge™ Modern 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome

Part #IFH3300  |  Manufacturer Part #44240C

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dispenses filtered near-boiling water
  • Saves time and adds elegance to the kitchen
  • OptiPush™ hot side activation with automatic shut-off
  • Tank and filtration system sold separately
  • Fits 1 3/8 – 1 1/2” standard sink hole

Specifications

ADA Compliant: No

ANSI Specifications: ANSI 372

Application: Residential

Brand Model Compatibility: F-1000S Filtration System

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Indulge™ Modern

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Connection: Flexible

Faucet Connection Size: 1/4 in

Faucet Height: 9-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc, Self Closing

Flow Rate: 0.7 gpm

GSA Approved: No

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: No

ISO Specifications: ISO 9001

Maximum Deck Thickness: 3 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Reverse Osmosis Compatible: No

Spout Height: 5-1/2 in

Spout Reach: 5-1/4 in

Spout Type: Swivel

Temperature Range: 160 to 210 Deg F

Trim Only: No

Type: IFH3300C

UL Listed: No

Width: 3-63/100 in