0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome
Indulge™ Antique 0.7 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Hot filtered water when needed
- Five year We Come To You® In-Home Warranty
- Spout swivels to make filling pitchers and pots easier
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372
- Application:
- Residential
- Brand Model Compatibility:
- F-1000S Filtration System
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Indulge™ Antique
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot Only
- Faucet Connection:
- Flexible
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Self-Closing
- Flow Rate:
- 0.7 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 8 in
- IAPMO Listed -:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 5-1/2 in
- Spout Reach:
- 5-1/4 in
- Spout Type:
- Swivel
- Temperature Range:
- 160 to 210 Deg F
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 5 lb
- Width:
- 5-1/4 in